Zoro Homepage

Plumbing Needle Valves, 6 mm Pipe

  • Mfr # H-300U-SS-L-V-6MM-RS

  • Zoro # G708436993


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-300U-SS-L-V-6MM-RS
Zoro #
G708436993
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
6 mm
Length
2 41/50 in
Maximum Height
2 1/2 in
Handle Diameter
1.38 in
Overall Length
2.31 in
Connection Size - Side 2
6 mm
Connection Size - Side 1
6 mm
Nominal Valve Size
6 mm

Details

Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Item
Plumbing Needle Valves
Handle Material
Plastic
Seal Material
PTFE
Stem Type
V-Stem
Standards
ISO 15848-1, ISO 2006(E)
Fitting Style
Straight
Temp. Rating
Up to 446 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Coefficient of Volume (Cv)
0.37
Handle Type
Knob
Connection Type - Side 2
Let-Lok
Connection Type - Side 1
Let-Lok
Bonnet Style
Integral
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
446 Degrees F
Valve Body Style
Inline
Maximum Pressure - Operating
5,000 psi
For Media
Inert Gas, Liquid
Valve Series
H300U

Description

Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 6 mm, Let-Lok Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 41/50 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.