Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Needle Valves

  • Mfr # H-300U-SS-L-R-10MM-M

  • Zoro # G012535245


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Standards
ISO 15848-1, ISO 2006(E)
Handle Material
Metal
Stem Type
Regulating
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-300U-SS-L-R-10MM-M
Zoro #
G012535245
UPC #
-
Country of Origin
Israel

Dimensions

Nominal Valve Size
10 mm
Overall Length
2.62 in
Connection Size - Side 1
10 mm
Handle Length
2.56 in
Connection Size - Side 2
10 mm

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Standards
ISO 15848-1, ISO 2006(E)
Handle Material
Metal
Stem Type
Regulating
Seal Material
PTFE
Coefficient of Volume (Cv)
0.73
Maximum Pressure - Operating
5,000 psi
Bonnet Style
Integral
Valve Body Style
Inline
Operating Temperature - Minimum
-60 Degrees F
Connection Type - Side 1
Let-Lok
Operating Temperature - Maximum
446 Degrees F
Connection Type - Side 2
Let-Lok
Handle Type
Tee
Stem Material
316 Stainless Steel
For Media
Inert Gas, Liquid
Valve Series
H300U

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material PTFE, Handle Material Metal, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.