Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Needle Valves

  • Mfr # H-300U-SS-L-R-3/8-RS-A

  • Zoro # G812534912


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Stem Type
Regulating
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
PTFE
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-300U-SS-L-R-3/8-RS-A
Zoro #
G812534912
UPC #
-
Country of Origin
Israel

Dimensions

Maximum Height
4 3/8 in
Connection Size - Side 2
3/8 in
Handle Diameter
1.88 in
Nominal Valve Size
3/8 in
Overall Length
19.5 in
Connection Size - Side 1
3/8 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Stem Type
Regulating
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
PTFE
Handle Material
Plastic
Stem Material
316 Stainless Steel
For Media
Inert Gas, Liquid
Handle Type
Knob
Maximum Pressure - Operating
5,000 psi
Bonnet Style
Integral
Operating Temperature - Minimum
-60 Degrees F
Valve Body Style
Angle
Connection Type - Side 2
Let-Lok
Operating Temperature - Maximum
446 Degrees F
Coefficient of Volume (Cv)
0.73
Connection Type - Side 1
Let-Lok
Valve Series
H300U

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.