Zoro Homepage

Plumbing Needle Valves, 10 mm Pipe

  • Mfr # H-300U-SS-L-V-10MM-RS

  • Zoro # G608436994


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Fitting Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-300U-SS-L-V-10MM-RS
Zoro #
G608436994
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
10 mm
Length
2 31/50 in
Nominal Valve Size
10 mm
Connection Size - Side 1
10 mm
Maximum Height
3 1/8 in
Handle Diameter
1.88 in
Connection Size - Side 2
10 mm
Overall Length
2.62 in

Description

Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 10 mm, Let-Lok Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 31/50 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.