Plumbing Needle Valves
Mfr # H-300U-SS-L-V-1/4-M
Zoro # G412486017
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
V-Stem
Seal Material
PTFE
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-300U-SS-L-V-1/4-M
Zoro #
G412486017
UPC #
-
Country of Origin
Israel
Dimensions
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Handle Length
1.97 in
Nominal Valve Size
1/4 in
Overall Length
2.31 in
Details
Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
V-Stem
Seal Material
PTFE
Handle Material
Metal
Connection Type - Side 2
Let-Lok
Handle Type
Tee
Valve Body Style
Inline
For Media
Inert Gas, Liquid
Stem Material
316 Stainless Steel
Connection Type - Side 1
Let-Lok
Bonnet Style
Integral
Operating Temperature - Maximum
446 Degrees F
Coefficient of Volume (Cv)
0.37
Operating Temperature - Minimum
-60 Degrees F
Maximum Pressure - Operating
5,000 psi
Valve Series
H300U
Description
Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type V-Stem, Seal Material PTFE, Handle Material Metal, Standards ISO 15848-1, ISO 2006(E)
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.