Zoro Homepage

Plumbing Needle Valves

  • Mfr # H-310U-SS-N-R-3/8-RS

  • Zoro # G512535127


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Handle Material
Plastic
Stem Type
Regulating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-310U-SS-N-R-3/8-RS
Zoro #
G512535127
UPC #
-
Country of Origin
Israel

Dimensions

Handle Diameter
1.88 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Maximum Height
5 in
Nominal Valve Size
3/8 in
Overall Length
3 in

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.