Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Needle Valves

  • Mfr # H-380U-SS-N-R-1/4-RS-A

  • Zoro # G112535046


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
Regulating
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-380U-SS-N-R-1/4-RS-A
Zoro #
G112535046
UPC #
-
Country of Origin
Israel

Dimensions

Maximum Height
3 1/2 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Overall Length
1.31 in
Handle Diameter
1.38 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
Regulating
Handle Material
Plastic
Operating Temperature - Maximum
446 Degrees F
Connection Type - Side 1
NPT
Handle Type
Knob
Stem Material
316 Stainless Steel
Connection Type - Side 2
NPT
Connection Gender - Side 2
Male
Operating Temperature - Minimum
-60 Degrees F
For Media
Inert Gas, Liquid
Connection Gender - Side 1
Male
Valve Body Style
Angle
Maximum Pressure - Operating
5,000 psi
Coefficient of Volume (Cv)
0.37
Bonnet Style
Integral
Valve Series
H300U

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.