Zoro Homepage

Plumbing Needle Valves

  • Mfr # H-395U-SS-NL-R-1/4-RS

  • Zoro # G212486750


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Seal Material
PTFE
Stem Type
Regulating
Handle Material
Plastic
Standards
ISO 15848-1, ISO 2006(E)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-395U-SS-NL-R-1/4-RS
Zoro #
G212486750
UPC #
-
Country of Origin
Israel

Dimensions

Connection Size - Side 1
1/4 in
Overall Length
2.16 in
Nominal Valve Size
1/4 in
Handle Diameter
1.38 in
Connection Size - Side 2
1/4 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Seal Material
PTFE
Stem Type
Regulating
Handle Material
Plastic
Standards
ISO 15848-1, ISO 2006(E)
Bonnet Style
Integral
Connection Type - Side 2
Let-Lok
Connection Gender - Side 1
Male
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
446 Degrees F
Valve Body Style
Inline
Connection Type - Side 1
NPT
Handle Type
Knob
Coefficient of Volume (Cv)
0.37
Operating Temperature - Minimum
-60 Degrees F
Maximum Pressure - Operating
5,000 psi
For Media
Inert Gas, Liquid
Valve Series
H300U

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.