Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Needle Valves

  • Mfr # H-99L-10-SS-N-R-3/4

  • Zoro # G012486783


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Stem Type
Regulating
Handle Material
316 Stainless Steel
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-99L-10-SS-N-R-3/4
Zoro #
G012486783
UPC #
-
Country of Origin
Israel

Dimensions

Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
2.8 in
Connection Size - Side 1
3/4 in
Handle Length
3.54 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Stem Type
Regulating
Handle Material
316 Stainless Steel
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Operating Temperature - Maximum
1,200 Degrees F
Valve Body Style
Inline
Coefficient of Volume (Cv)
1.16
Bonnet Style
Screw-In
Maximum Pressure - Operating
10,000 psi
Connection Type - Side 1
NPT
Stem Material
316 Stainless Steel
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Handle Type
Tee
For Media
Inert Gas, Liquid
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-60 Degrees F
Valve Series
H99

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material PTFE, Handle Material 316 Stainless Steel, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.