Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Needle Valves

  • Mfr # H-99L-10-SS-N-V-3/4

  • Zoro # G112486768


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
V-Stem
Handle Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-99L-10-SS-N-V-3/4
Zoro #
G112486768
UPC #
-
Country of Origin
Israel

Dimensions

Connection Size - Side 2
3/4 in
Handle Length
3.54 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
2.8 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
V-Stem
Handle Material
316 Stainless Steel
Operating Temperature - Minimum
-60 Degrees F
Connection Gender - Side 1
Female
Bonnet Style
Screw-In
Connection Gender - Side 2
Female
Operating Temperature - Maximum
1,200 Degrees F
Maximum Pressure - Operating
10,000 psi
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Valve Body Style
Inline
Stem Material
316 Stainless Steel
For Media
Inert Gas, Liquid
Handle Type
Tee
Coefficient of Volume (Cv)
1.3
Valve Series
H99

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type V-Stem, Seal Material PTFE, Handle Material 316 Stainless Steel, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.