Zoro Homepage

Plumbing Needle Valves

  • Mfr # HF-1300-SS-L-1/4-S

  • Zoro # G612535256


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
EPDM
Stem Type
Regulating
Overall Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-1300-SS-L-1/4-S
Zoro #
G612535256
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.2 in
Connection Size - Side 1
1/4 in
Handle Diameter
0.82 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Maximum Height
3 3/4 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
EPDM
Stem Type
Regulating
Valve Body Style
Inline
Coefficient of Volume (Cv)
0.13
Maximum Pressure - Operating
1,000 psig
Bonnet Style
Screw-In
Operating Temperature - Minimum
-10 Degrees F
Connection Type - Side 2
Let-Lok
Operating Temperature - Maximum
300 Degrees F
Handle Type
Knob
For Media
Inert Gas, Liquid
Stem Material
17-4PH Stainless Steel
Connection Type - Side 1
Let-Lok
Valve Series
H1300

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type Regulating, Seal Material EPDM, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.