Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShortGland, Gskt1/2in, ButtWeld1/4in

  • Mfr # VGS1/2X1/4WE

  • Zoro # G316214969


product price: $58.35
/ea

Key Features

Finish
Electropolish
Application
Vacuum, Pharmaceutical
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGS1/2X1/4WE
Zoro #
G316214969
UPC #
-
Country of Origin
India

Dimensions

Fitting Thickness
0.049 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
1 1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Finish
Electropolish
Application
Vacuum, Pharmaceutical
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Item
Compression High Purity Fitting
Operating Temperature - Maximum
1,000 Degrees F
Connector Type
Adapter
System of Measurement
Imperial
Material Grade
316L
For Media Type
High Purity Gases
Fitting Features
Rigid
Series
GS-W
Fitting Side 1 Connection Type
Gasket
Precleaned Type
Ultra High Purity Clean and Double Bagged
Fitting Shape
Short Gland without Shoulder
Fitting Side 2 Connection Type
Butt Weld
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-45 Degrees F
Operating Pressure - Maximum
259 bar
Compatible Fitting Brands
Parker VFS, Swagelok

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 1/8 in, Compatible Fitting Brands Parker VFS, Swagelok, Series GS-W, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.