Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShortGland, SS, Gskt3/4in, Gskt1/2in

  • Mfr # PGS3/4WE

  • Zoro # G816136501


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Operating Pressure - Maximum
231 bar
Series
GS-W
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS3/4WE
Zoro #
G816136501
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 1/8 in
Fitting Thickness
0.065 mm
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Item
Compression High Purity Fitting
Operating Pressure - Maximum
231 bar
Series
GS-W
Connector Type
Adapter
Compatible Fitting Brands
Parker VFS, Swagelok
System of Measurement
Imperial
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Fitting Side 1 Connection Type
Gasket
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,000 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Operating Temperature - Minimum
-45 Degrees F
Fitting Features
Rigid
Material Grade
316L
Application
Vacuum, Pharmaceutical
For Media Type
High Purity Gases
Precleaned Type
High Purity Clean and Double Bagged
Fitting Shape
Short Gland without Shoulder

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 1/8 in, Compatible Fitting Brands Parker VFS, Swagelok, Series GS-W, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.