Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Needle Valves, 10,000 psi, Straight

  • Mfr # H-99S-00-SS-L-V-10MM-G

  • Zoro # G408796298


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Length
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-99S-00-SS-L-V-10MM-G
Zoro #
G408796298
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
10 mm
Length
2 9/10 in
Connection Size - Side 1
10 mm
Overall Length
2.9 in
Maximum Height
3 1/8 in
Connection Size - Side 2
10 mm
Handle Length
2.56 in
Nominal Valve Size
10 mm

Details

Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Item
Plumbing Needle Valves
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
PTFE
Temp. Rating
Up to 1200 Degrees F
Fitting Style
Straight
Handle Material
316L Stainless Steel
Stem Type
V-Stem
Stem Material
316 Stainless Steel
Bonnet Style
Screw-In
Operating Temperature - Minimum
-60 Degrees F
Handle Type
Tee
Maximum Pressure - Operating
10,000 psi
Connection Type - Side 1
Let-Lok
Operating Temperature - Maximum
1,200 Degrees F
Coefficient of Volume (Cv)
0.6
Valve Body Style
Inline
Connection Type - Side 2
Let-Lok
For Media
Inert Gas, Liquid
Valve Series
H99

Description

Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 10 mm, Let-Lok Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material 316L Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating Up to 1200 Degrees F, Length 2 9/10 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.