Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Needle Valves, 5,000 psi, Straight

  • Mfr # H-300U-SS-L-V-12MM-RS

  • Zoro # G608796289


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-300U-SS-L-V-12MM-RS
Zoro #
G608796289
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
12 mm
Length
2 41/50 in
Overall Length
2.82 in
Connection Size - Side 2
12 mm
Nominal Valve Size
12 mm
Handle Diameter
1.88 in
Maximum Height
3 1/8 in
Connection Size - Side 1
12 mm

Details

Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Item
Plumbing Needle Valves
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Fitting Style
Straight
Temp. Rating
Up to 446 Degrees F
Stem Type
V-Stem
Handle Material
Plastic
Valve Body Style
Inline
Handle Type
Knob
Maximum Pressure - Operating
5,000 psi
For Media
Inert Gas, Liquid
Coefficient of Volume (Cv)
0.37
Operating Temperature - Minimum
-60 Degrees F
Bonnet Style
Integral
Connection Type - Side 1
Let-Lok
Operating Temperature - Maximum
446 Degrees F
Stem Material
316 Stainless Steel
Connection Type - Side 2
Let-Lok
Valve Series
H300U

Description

Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 41/50 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.