Zoro Homepage

SS Needle Valves, Straight, Pipe Size 6 mm

  • Mfr # H-300U-SS-L-K-6MM-RS

  • Zoro # G408789542


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Fitting Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-300U-SS-L-K-6MM-RS
Zoro #
G408789542
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
6 mm
Length
2 31/100 in
Connection Size - Side 2
6 mm
Nominal Valve Size
6 mm
Handle Diameter
1.38 in
Overall Length
2.31 in
Connection Size - Side 1
6 mm
Maximum Height
2 1/2 in

Details

Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Item
Plumbing Needle Valves
Fitting Style
Straight
Seal Material
PTFE
Standards
ISO 15848-1, ISO 2006(E)
Handle Material
Plastic
Stem Type
Soft Seat
Temp. Rating
Up to 446 Degrees F
Maximum Pressure - Operating
5,000 psi
Valve Body Style
Inline
For Media
Inert Gas, Liquid
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 1
Let-Lok
Stem Material
PCTFE
Operating Temperature - Minimum
-51 Degrees F
Bonnet Style
Integral
Coefficient of Volume (Cv)
0.37
Handle Type
Knob
Connection Type - Side 2
Let-Lok
Valve Series
H300U

Description

Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 6 mm, Let-Lok Connection, Stem Type Soft Seat, Seal Material PTFE, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 31/100 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.