Zoro Homepage

SS Needle Valves, Straight, Pipe Size 6 mm

  • Mfr # HXF-1300-SS-L-6MM-S

  • Zoro # G809215176


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
2,000 psi
Fitting Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXF-1300-SS-L-6MM-S
Zoro #
G809215176
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
6 mm
Length
2 1/25 in
Max. Height
2 17/50 in
Connection Size - Side 1
6 mm
Connection Size - Side 2
6 mm
Overall Length
2.04 in
Maximum Height
2 3/8 in
Nominal Valve Size
6 mm
Handle Diameter
0.5 in

Details

Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
2,000 psi
Item
Plumbing Needle Valves
Fitting Style
Straight
Temp. Rating
-15 Degrees F to 400 Degrees F
Standards
ISO 15848-1, ISO 2006(E)
Handle Material
Aluminum
Seal Material
FKM
Stem Type
Regulating
Coefficient of Volume (Cv)
0.004
Operating Temperature - Minimum
-15 Degrees F
Stem Material
17-4PH Stainless Steel
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
Let-Lok
Handle Type
Knob
Maximum Pressure - Operating
2,000 psi
Connection Type - Side 1
Let-Lok
Bonnet Style
Screw-In
Valve Body Style
Inline
For Media
Inert Gas, Liquid
Valve Series
H1300

Description

Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 6 mm, Let-Lok Connection, Stem Type Regulating, Seal Material FKM, Handle Material Aluminum, Max. Pressure 2,000 psi, Temp. Rating -15 Degrees F to 400 Degrees F, Max. Height 2 17/50 in, Length 2 1/25 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.