Zoro Homepage

SS Screwed Bonnet Needle Valve, 3 1/10" L

  • Mfr # H-99S-00-SS-L-NR-1/2

  • Zoro # G108273990


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-99S-00-SS-L-NR-1/2
Zoro #
G108273990
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Overall Length
3.1 in
Length
3 1/10 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
2.56 in
Maximum Height
3 1/8 in

Details

Connection
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Item
SS Screwed Bonnet Needle Valve
Stem Material
316 Stainless Steel
Seal Material
PTFE
Handle Type
Tee
Fitting Style
Straight
Standards
ISO 15848-1, ISO 2006(E)
Stem Type
Non-Rotating
Operating Temperature - Maximum
400 Degrees F
Valve Body Style
Inline
Connection Type - Side 2
Let-Lok
Coefficient of Volume (Cv)
0.6
Operating Temperature - Minimum
-60 Degrees F
Connection Type - Side 1
Let-Lok
Maximum Pressure - Operating
10,000 psi
Bonnet Style
Screw-In
For Media
Inert Gas, Liquid
Valve Series
H99

Description

SS Screwed Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, Let-Lok x Let-Lok Connection, Stem Type Non-Rotating, Seal Material PTFE, Length 3 1/10 in, Standards ISO 15848-1, ISO 2006(E)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.