SSInlineStrainer, 27/16inL, 6,000psi

  • Mfr # H-600R-SS-L-6MM-0.5

  • Zoro # G508796297


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Maximum Temperature
900 Degrees F
Height
1 87/100 in
Gasket Material
Silver-Plated 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-600R-SS-L-6MM-0.5
Zoro #
G508796297
UPC #
-
Country of Origin
Israel

Dimensions

Height
1 87/100 in
Connection Size
6 mm
Length
62 2/5 mm
Incoming Tube Size
6 mm
Outgoing Tube Size
6 mm

Details

Item
Stainless Steel Inline Strainers
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Maximum Temperature
900 Degrees F
Gasket Material
Silver-Plated 316 Stainless Steel
Material
Stainless Steel
Series
H-600R
Maximum Pressure
6,000 psi
Maximum Pressure at 100 deg F
6,000 psi
Micron Rating
0.5 micron
Material Grade
316
Includes Screen
Yes
Minimum Temperature
-20 Degrees F

Description

Stainless Steel Inline Strainer, Material Stainless Steel, Connection Type Let-Lok, Pipe Size 6 mm, Maximum Pressure at 100 deg F 6,000 psi, Length 2 1/2 in, Height 1 87/100 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 6 mm, Includes Screen Yes, Incoming Tube Size 6 mm, Material Grade 316, Maximum Pressure 6,000 psi, Maximum Temperature 900 Degrees F, Micron Rating 0.5 micron, Minimum Temperature -20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.