Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Barbed 1/4 in, FNPT 1/2 in

  • Mfr # 130LHPO SS 4MM X 1/4

  • Zoro # G903575213


product price: $21.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
12 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Side A Connection Type
Hose Barb
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130LHPO SS 4MM X 1/4
Zoro #
G903575213
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
12 mm
Overall Length
1 31/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Side A Connection Type
Hose Barb
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Material Grade
316
Maximum Operating Pressure
300 psi
System of Measurement
Imperial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
Compatible Tube Material
Stainless Steel
Vacuum Rating
30 inHG
Color
Silver
Application
Chemical
Fitting Side B Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Fitting Shape
Straight
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
300 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Hose Barb, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 4 mm, Material Grade 316, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 300 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.