Zoro Homepage

Strt, SS, Comp. 10 mm, FBSPT 3/8 in

  • Mfr # 766LR SS 10MMX 1/4

  • Zoro # G603575353


product price: $23.65
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
19 mm
Fitting Side B Pipe Size
1/4 in
Maximum Operating Temperature
1,500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766LR SS 10MMX 1/4
Zoro #
G603575353
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
19 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
10 mm
Thread Size B
1/4-19
Overall Length
37 13/16 mm
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-19
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Fitting Brands
Swagelok
Fitting Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Fitting Side B Connection Type
FBSPT
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Fitting Side A Connection Type
Compression
Application
Chemical
Color
Silver
Vacuum Rating
30 inHG
System of Measurement
Imperial/Metric
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
FBSPT
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 37 13/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-19, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.