Zoro Homepage

Strt, SS, Comp. 12 mm, FBSPP 3/8 in

  • Mfr # 766LG SS 12MMX 1/4

  • Zoro # G603575179


product price: $46.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
13 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Thread Size B
1/4-19
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766LG SS 12MMX 1/4
Zoro #
G603575179
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
13 mm
Thread Size B
1/4-19
Fitting Side B Pipe Size
1/4 in
Overall Length
41 29/32 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 2
1/4-19

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Vacuum Rating
30 inHG
Application
Chemical
Compatible Pipe Material
Stainless Steel
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Color
Silver
Fitting Side B Connection Type
FBSPP
Compatible Fitting Brands
Swagelok
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 2 Connection Type
FBSPP

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 41 29/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-19, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.