Zoro Homepage

Strt, SS, Comp. 12 mm, FBSPT 1/2 in

  • Mfr # 766LR SS 12MMX 1/8

  • Zoro # G403575454


product price: $28.35
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
22 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Color
Silver
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766LR SS 12MMX 1/8
Zoro #
G403575454
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
22 mm
Overall Length
35 1/2 mm
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
1/8-28
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 2
1/8-28
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Color
Silver
Fitting Side A Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Fitting Side B Connection Type
FBSPT
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Fitting Material
Stainless Steel
Application
Chemical
System of Measurement
Imperial/Metric
Vacuum Rating
30 inHG
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FBSPT
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 35 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Swagelok, Thread Size B 1/8-28, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.