Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 12 mm, MNPT 3/4 in

  • Mfr # 768L SS 12MMX 1

  • Zoro # G203575449


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
28 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 12MMX 1
Zoro #
G203575449
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
28 mm
Overall Length
50 1/2 mm
Thread Size B
1-11 1/2
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Color
Silver
Minimum Operating Temperature
-60 Degrees F
Vacuum Rating
30 inHG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Fitting Brands
Swagelok
Application
Chemical
System of Measurement
Imperial
Maximum Operating Temperature
1,500 Degrees F
Compatible Pipe Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 50 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Swagelok, Thread Size B 1-11 1/2, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.