Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 12 mm, Pipe Weld 1/2 in

  • Mfr # 768LN SS 12MMX 1/2

  • Zoro # G203575548


product price: $33.75
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
22 mm
Application
Chemical
Fitting Side A Tube Outer Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768LN SS 12MMX 1/2
Zoro #
G203575548
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
22 mm
Fitting Side A Tube Outer Diameter
12 mm
Overall Length
49 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Application
Chemical
Minimum Operating Temperature
-60 Degrees F
Compatible Fitting Brands
Swagelok
Color
Silver
Material Grade
316
Compatible Tube Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Vacuum Rating
30 inHG
Fitting Side B Connection Type
Pipe Weld
Maximum Operating Temperature
1,500 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 2 Connection Type
Pipe Weld
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Pipe Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 49 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.