Zoro Homepage

Strt, SS, Comp. 14 mm, Comp. 1/2 in

  • Mfr # 763L SS 14MMX6MM

  • Zoro # G803575634


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
22 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763L SS 14MMX6MM
Zoro #
G803575634
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
22 mm
Fitting Side A Tube Outer Diameter
14 mm
Overall Length
47 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side B Connection Type
Compression
Application
Chemical
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Color
Silver
Vacuum Rating
30 inHG
System of Measurement
Metric
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 47 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.