Zoro Homepage

Strt, SS, Comp. 14 mm, FNPT 3/8 in

  • Mfr # 766L SS 14MMX 1/2

  • Zoro # G803575207


product price: $46.35
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
27 mm
System of Measurement
Imperial/Metric
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766L SS 14MMX 1/2
Zoro #
G803575207
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
27 mm
Thread Size B
1/2-14
Fitting Side A Tube Outer Diameter
14 mm
Overall Length
46 11/16 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 46 11/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, Thread Size B 1/2-14, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.