Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 14 mm, MNPT 1/2 in

  • Mfr # 768L SS 14MMX 3/8

  • Zoro # G503575378


product price: $36.25
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
24 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 14MMX 3/8
Zoro #
G503575378
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
24 mm
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Overall Length
44 3/32 mm
Fitting Side A Tube Outer Diameter
14 mm
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-60 Degrees F
Compatible Fitting Brands
Swagelok
System of Measurement
Imperial
Color
Silver
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Application
Chemical
Compatible Tube Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Compatible Pipe Material
Stainless Steel
Material Grade
316
Vacuum Rating
30 inHG
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 44 3/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.