Zoro Homepage

Strt, SS, Comp. 14 mm, Pipe Weld 1/4 in

  • Mfr # 768LN SS 14MMX 1/2

  • Zoro # G103575617


product price: $42.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
24 mm
Fitting Side A Connection Type
Compression
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768LN SS 14MMX 1/2
Zoro #
G103575617
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
24 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
14 mm
Overall Length
49 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
14 mm

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Pipe Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 49 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.