Zoro Homepage

Strt, SS, Comp. 15 mm, FBSPT 1/2 in

  • Mfr # 766LR SS 15MMX 1/2

  • Zoro # G903575411


product price: $50.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
27 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Side A Tube Outer Diameter
15 mm
Compatible Fitting Brands
Swagelok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766LR SS 15MMX 1/2
Zoro #
G903575411
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
27 mm
Fitting Side A Tube Outer Diameter
15 mm
Fitting Side B Pipe Size
1/2 in
Overall Length
46 11/16 mm
Thread Size B
1/2-14
Fitting Side 1 Tube Outer Diameter
15 mm
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-60 Degrees F
Fitting Side B Connection Type
FBSPT
Application
Chemical
Color
Silver
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial/Metric
Compatible Pipe Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Shape
Straight
Fitting Side 2 Connection Type
FBSPT
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 46 11/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, Thread Size B 1/2-14, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.