Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 16 mm, Comp. 18 mm

  • Mfr # 762L SS 16MM

  • Zoro # G603575254


product price: $66.29
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
24 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Overall Length
542 mm
Fitting Side A Tube Outer Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762L SS 16MM
Zoro #
G603575254
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
24 mm
Overall Length
542 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side B Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm
Fitting Side 1 Tube Outer Diameter
16 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Application
Chemical
Compatible Pipe Material
Stainless Steel
System of Measurement
Metric
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Color
Silver
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-60 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Coupling

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 542 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.