Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 18 mm, Comp. 20 mm

  • Mfr # 762L SS 18MM

  • Zoro # G603575223


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
27 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762L SS 18MM
Zoro #
G603575223
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
27 mm
Fitting Side B Tube Outer Diameter
18 mm
Fitting Side A Tube Outer Diameter
18 mm
Overall Length
53 1/2 mm
Fitting Side 2 Tube Outer Diameter
18 mm
Fitting Side 1 Tube Outer Diameter
18 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
System of Measurement
Metric
Maximum Operating Temperature
1,500 Degrees F
Application
Chemical
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Color
Silver
Material Grade
316
Compatible Tube Material
Stainless Steel
Vacuum Rating
30 inHG
Fitting Shape
Straight
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Coupling

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 18 mm, Fitting Side B Tube Outer Diameter 18 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 53 1/2 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.