Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 18 mm, Comp. 25 mm

  • Mfr # 767LT SS 18MMX15MM

  • Zoro # G703575536


product price: $61.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Overall Length
62 13/32 mm
Fitting Side B Tube Outer Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767LT SS 18MMX15MM
Zoro #
G703575536
UPC #
-
Country of Origin
Iceland

Dimensions

Overall Length
62 13/32 mm
Fitting Side B Tube Outer Diameter
15 mm
Fitting Side A Tube Outer Diameter
18 mm
Fitting Side 1 Tube Outer Diameter
18 mm
Fitting Side 2 Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Application
Chemical
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Vacuum Rating
30 inHG
Material Grade
316
Color
Silver
Compatible Pipe Material
Stainless Steel
System of Measurement
Metric
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 18 mm, Fitting Side B Tube Outer Diameter 15 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 62 13/32 mm, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.