Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 20 mm, Comp. 1 in

  • Mfr # 767LT SS 20MMX25MM

  • Zoro # G103575549


product price: $74.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Fitting Side A Tube Outer Diameter
20 mm
Vacuum Rating
30 inHG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767LT SS 20MMX25MM
Zoro #
G103575549
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Side A Tube Outer Diameter
20 mm
Overall Length
69 1/2 mm
Fitting Side B Tube Outer Diameter
25 mm
Fitting Side 2 Tube Outer Diameter
25 mm
Fitting Side 1 Tube Outer Diameter
20 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Vacuum Rating
30 inHG
Minimum Operating Temperature
-60 Degrees F
Compatible Pipe Material
Stainless Steel
Fitting Side B Connection Type
Compression
Color
Silver
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Material
Stainless Steel
Application
Chemical
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
System of Measurement
Metric
Fitting Side A Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Shape
Straight
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 25 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 69 1/2 mm, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.