Zoro Homepage

Strt, SS, Comp. 20 mm, Comp. 25 mm

  • Mfr # 767LP SS 20MM

  • Zoro # G603575339


product price: $28.15
/ea

Key Features

Specific Fitting Shape
Straight Port Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
System of Measurement
Metric
Fitting Side B Tube Outer Diameter
20 mm
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767LP SS 20MM
Zoro #
G603575339
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Side B Tube Outer Diameter
20 mm
Fitting Side A Tube Outer Diameter
20 mm
Overall Length
37 13/32 mm
Fitting Side 2 Tube Outer Diameter
20 mm
Fitting Side 1 Tube Outer Diameter
20 mm

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 37 13/32 mm, Specific Fitting Shape Straight Port Connector, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.