Zoro Homepage

Strt, SS, Comp. 22 mm, FNPT 1 in

  • Mfr # 766L SS 22MMX 3/4

  • Zoro # G103575259


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
35 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Side A Tube Outer Diameter
22 mm
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766L SS 22MMX 3/4
Zoro #
G103575259
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
35 mm
Fitting Side A Tube Outer Diameter
22 mm
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4-14
Overall Length
49 11/16 mm
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
22 mm
Thread Size 2
3/4-14

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 22 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 49 11/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Swagelok, Thread Size B 3/4-14, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.