Zoro Homepage

Strt, SS, Comp. 22 mm, MNPT 1/2 in

  • Mfr # 768L SS 22MMX 1

  • Zoro # G703575338


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
35 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Vacuum Rating
30 inHG
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 22MMX 1
Zoro #
G703575338
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
35 mm
Thread Size B
1-11 1/2
Fitting Side A Tube Outer Diameter
22 mm
Fitting Side B Pipe Size
1 in
Overall Length
57 3/32 mm
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2
Fitting Side 1 Tube Outer Diameter
22 mm

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 22 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 57 3/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Swagelok, Thread Size B 1-11 1/2, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.