Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 25 mm, Comp. 12 mm

  • Mfr # 767LP SS 25MM

  • Zoro # G003575311


product price: $44.99
/ea

Key Features

Specific Fitting Shape
Straight Port Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Side B Tube Outer Diameter
25 mm
Application
Chemical
Fitting Side A Tube Outer Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767LP SS 25MM
Zoro #
G003575311
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Side B Tube Outer Diameter
25 mm
Fitting Side A Tube Outer Diameter
25 mm
Overall Length
37 13/32 mm
Fitting Side 2 Tube Outer Diameter
25 mm
Fitting Side 1 Tube Outer Diameter
25 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Port Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Application
Chemical
Minimum Operating Temperature
-60 Degrees F
Color
Silver
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Fitting Brands
Swagelok
System of Measurement
Metric
Maximum Operating Temperature
1,500 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Material Grade
316
Vacuum Rating
30 inHG
Fitting Shape
Straight
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 37 13/32 mm, Specific Fitting Shape Straight Port Connector, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.