Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 3 mm, Comp. 4 mm

  • Mfr # 774L SS 3 MM

  • Zoro # G103575242


product price: $55.49
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Hex Size
14 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774L SS 3 MM
Zoro #
G103575242
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
14 mm
Fitting Side B Tube Outer Diameter
3 mm
Overall Length
51 5/16 mm
Fitting Side A Tube Outer Diameter
3 mm
Fitting Side 1 Tube Outer Diameter
3 mm
Fitting Side 2 Tube Outer Diameter
3 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
System of Measurement
Metric
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side B Connection Type
Compression
Application
Chemical
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Compatible Pipe Material
Stainless Steel
Vacuum Rating
30 inHG
Color
Silver
Minimum Operating Temperature
-60 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 51 5/16 mm, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.