Zoro Homepage

Strt, SS, Comp. 3 mm, FNPT 1/8 in

  • Mfr # 766L SS 3 MMX 1/4

  • Zoro # G203575173


product price: $22.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
19 mm
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766L SS 3 MMX 1/4
Zoro #
G203575173
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
19 mm
Fitting Side A Tube Outer Diameter
3 mm
Fitting Side B Pipe Size
1/4 in
Overall Length
33 1/2 mm
Thread Size B
1/4-18
Fitting Side 1 Tube Outer Diameter
3 mm
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 33 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-18, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.