Zoro Homepage

Strt, SS, Comp. 3 mm, MNPT 1/4 in

  • Mfr # 768L SS 3 MMX 1/16

  • Zoro # G203575302


product price: $22.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
12 mm
Compatible Tube Material
Stainless Steel
Application
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 3 MMX 1/16
Zoro #
G203575302
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
12 mm
Fitting Side A Tube Outer Diameter
3 mm
Fitting Side B Pipe Size
1/16 in
Overall Length
30 1/2 mm
Thread Size B
1/16-27
Thread Size 2
1/16-27
Fitting Side 1 Tube Outer Diameter
3 mm
Fitting Side 2 Pipe Size
1/16 in

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 30 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/16 in, Compatible Fitting Brands Swagelok, Thread Size B 1/16-27, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.