Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 6 mm, Comp. 1/8 in

  • Mfr # 775L SS 6MM X 1/4

  • Zoro # G703575383


product price: $64.89
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Hex Size
16 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Minimum Operating Temperature
-60 Degrees F
Fitting Side B Tube Outer Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775L SS 6MM X 1/4
Zoro #
G703575383
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
16 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
55 3/32 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Minimum Operating Temperature
-60 Degrees F
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial
Fitting Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Vacuum Rating
30 inHG
Fitting Side A Connection Type
Compression
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Application
Chemical
Fitting Side B Connection Type
Compression
Color
Silver
Material Grade
316
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 55 3/32 mm, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.