Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 6 mm, MBSPT 1/2 in

  • Mfr # 768LR SS 6 MMX 3/8

  • Zoro # G203575463


product price: $17.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
18 mm
Fitting Side A Tube Outer Diameter
6 mm
Compatible Pipe Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768LR SS 6 MMX 3/8
Zoro #
G203575463
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
18 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
4 1/2 in
Thread Size B
3/8-19
Overall Length
38 13/32 mm
Fitting Side 2 Pipe Size
4 1/2 in
Thread Size 2
3/8-19
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-60 Degrees F
Fitting Side B Connection Type
MBSPT
Compatible Fitting Brands
Swagelok
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Application
Chemical
Color
Silver
Material Grade
316
Vacuum Rating
30 inHG
Fitting Shape
Straight
Fitting Side 2 Connection Type
MBSPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 13/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 4 1/2 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-19, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.