Zoro Homepage

Strt, SS, Comp. 6 mm, Pipe Weld 1/4 in

  • Mfr # 768LN SS 6 MMX 1/8

  • Zoro # G803575405


product price: $12.95
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
14 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Compatible Fitting Brands
Swagelok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768LN SS 6 MMX 1/8
Zoro #
G803575405
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
14 mm
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
32 13/16 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Pipe Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 32 13/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.