Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 8 mm, Comp. 1/2 in

  • Mfr # 774LM SS 8 MMX 1/4

  • Zoro # G803575214


product price: $28.75
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
18 mm
Material Grade
316
Compatible Pipe Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774LM SS 8 MMX 1/4
Zoro #
G803575214
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
18 mm
Overall Length
61 mm
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
8 mm
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Compatible Pipe Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
Swagelok
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
System of Measurement
Imperial/Metric
Color
Silver
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Vacuum Rating
30 inHG
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Application
Chemical
Maximum Operating Temperature
1,500 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 61 mm, Specific Fitting Shape Straight Bulkhead Union, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-18, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.