Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 8 mm, Comp. 3/8 in

  • Mfr # 767LT SS 8 MMX6 MM

  • Zoro # G703575437


product price: $21.95
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
System of Measurement
Metric
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767LT SS 8 MMX6 MM
Zoro #
G703575437
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Side B Tube Outer Diameter
6 mm
Overall Length
47 19/32 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
System of Measurement
Metric
Minimum Operating Temperature
-60 Degrees F
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Application
Chemical
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Color
Silver
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 47 19/32 mm, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.