Zoro Homepage

Strt, SS, Gasket 1/2 in, Comp. 1/4 in

  • Mfr # PUGL1/2X1/2H

  • Zoro # G016215013


product price: $52.89
/ea

Key Features

Application
Vacuum, Pharmaceutical
Standards
ISO 9001
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Material Grade
316L
Fitting Side 2 Tube Outer Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUGL1/2X1/2H
Zoro #
G016215013
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Thickness
0.049 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
1 15/16 in

Details

Application
Vacuum, Pharmaceutical
Standards
ISO 9001
Item
Compression High Purity Fitting
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Material Grade
316L
Connector Type
Union
For Media Type
High Purity Gases
Fitting Shape
Straight
Compatible Fitting Brands
Parker VFS, Swagelok
Fitting Material
Stainless Steel
Fitting Features
Rigid
Operating Temperature - Maximum
1,000 Degrees F
Operating Pressure - Maximum
259 bar
Fitting Side 1 Connection Type
Gasket
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
High Purity Clean and Bagged
Series
UGL
System of Measurement
Imperial

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 15/16 in, Compatible Fitting Brands Parker VFS, Swagelok, Series UGL, System of Measurement Imperial, Standards ISO 9001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.