Zoro Homepage

Strt, SS, Gasket 1/2 in, Gasket 1/4 in

  • Mfr # PUFF1/2X1/2E

  • Zoro # G016136707


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Fitting Shape
Straight
Connector Type
Union
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUFF1/2X1/2E
Zoro #
G016136707
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 23/32 in
Fitting Thickness
0.049 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Item
Compression Fitting Union
Fitting Shape
Straight
Connector Type
Union
System of Measurement
Imperial
Operating Pressure - Maximum
259 bar
Fitting Material
Stainless Steel
Material Grade
316L
Series
UFF
Compatible Fitting Brands
Parker VFS, Swagelok
Fitting Side 1 Connection Type
Gasket
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Fitting Side 2 Connection Type
Gasket
Operating Temperature - Minimum
-45 Degrees F
Fitting Features
Swivel
For Media Type
High Purity Gases
Precleaned Type
High Purity Clean and Double Bagged
Application
Vacuum, Pharmaceutical
Operating Temperature - Maximum
1,000 Degrees F

Description

Compression Fitting Union, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 23/32 in, Compatible Fitting Brands Parker VFS, Swagelok, Series UFF, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.