Zoro Homepage

Strt, SS, Gasket 1/2 in, Gasket 1/4 in

  • Mfr # PUM1/2E

  • Zoro # G816136730


product price: $71.15
/ea

Key Features

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Fitting Thickness
0.049 mm
System of Measurement
Imperial
Series
UM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUM1/2E
Zoro #
G816136730
UPC #
-
Country of Origin
India

Dimensions

Fitting Thickness
0.049 mm
Overall Length
1 27/32 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Item
Compression Fitting Union
System of Measurement
Imperial
Series
UM
Operating Pressure - Maximum
259 bar
Fitting Material
Stainless Steel
For Media Type
High Purity Gases
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
Fitting Side 1 Connection Type
Gasket
Fitting Shape
Straight
Precleaned Type
Ultra High Purity Clean and Double Bagged
Application
Vacuum, Pharmaceutical
Material Grade
316L
Fitting Features
Rigid
Compatible Fitting Brands
Parker VFS, Swagelok
Fitting Side 2 Connection Type
Gasket
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Connector Type
Union

Description

Compression Fitting Union, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 27/32 in, Compatible Fitting Brands Parker VFS, Swagelok, Series UM, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.