Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Gasket 1/4 in, Butt Weld 1 in

  • Mfr # PCM1/4X1/4E

  • Zoro # G916135947


product price: $37.35
/ea

Key Features

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Operating Temperature - Minimum
-45 Degrees F
Fitting Shape
Straight
For Media Type
High Purity Gases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM1/4X1/4E
Zoro #
G916135947
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Pipe Size
1/4 in
Overall Length
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thickness
0.035 mm

Details

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Item
Compression High Purity Fitting
Finish
Electropolish
Operating Temperature - Minimum
-45 Degrees F
Fitting Shape
Straight
For Media Type
High Purity Gases
Fitting Features
Rigid
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Compatible Fitting Brands
Parker VFS, Swagelok
Precleaned Type
High Purity Clean and Double Bagged
Fitting Material
Stainless Steel
System of Measurement
Imperial
Series
CM
Application
Vacuum, Pharmaceutical
Material Grade
316L
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Gasket
Operating Temperature - Maximum
1,000 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
359 bar

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 1/2 in, Compatible Fitting Brands Parker VFS, Swagelok, Series CM, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.